Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

5.00 (1)
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 58 2.02 1PC 1 CC-2.02 07615115 13.99 SGD
In stock
More than 58 2.03 1PC 1 CC-2.03 07615124 13.99 SGD
Shipped after 2018-02-27
More than 58 2.08 1PC 1 CC-2.08 07615176 17.99 SGD
Shipped after 2018-02-27
More than 58 2.04 1PC 1 CC-2.04 07615133 13.99 SGD
Shipped after 2018-02-27
More than 58 2.06 1PC 1 CC-2.06 07615151 15.99 SGD
Shipped after 2018-02-27
More than 58 2.07 1PC 1 CC-2.07 07615167 14.99 SGD
Shipped after 2018-02-27
More than 58 2.09 1PC 1 CC-2.09 07615185 14.99 SGD
Shipped after 2018-02-27
58 or more 2.00 1PC 1 CC-2.00 07615097 -
Discontinued
[x]
58 or more 2.01 1PC 1 CC-2.01 07615106 13.99 SGD
In stock
58 or more 2.05 1PC 1 CC-2.05 07615142 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspection
5
From Japan
On 2014-07-01 13:23:51
Since it was not necessary up to 0.000 precision, it was purchased. It is 0.00 precision with no brand, but accuracy 1μ circularity 0.8μ, ordinary inspection is enough. If you use it for proofreading or public inspection, you can buy one with 0.000 precision of the manufacturer.
This review is about item#07615097.

Related Products