Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 58 2.29 1PC 1 CC-2.29 07615386 15.99 SGD
Shipped after 2018-05-25
More than 58 2.24 1PC 1 CC-2.24 07615334 15.99 SGD
Shipped after 2018-05-25
More than 58 2.22 1PC 1 CC-2.22 07615316 15.99 SGD
Shipped after 2018-05-25
More than 58 2.21 1PC 1 CC-2.21 07615307 15.99 SGD
Shipped after 2018-05-25
More than 58 2.26 1PC 1 CC-2.26 07615352 15.99 SGD
Shipped after 2018-05-25
More than 58 2.23 1PC 1 CC-2.23 07615325 17.99 SGD
Shipped after 2018-05-25
More than 58 2.28 1PC 1 CC-2.28 07615377 15.99 SGD
Shipped after 2018-05-25
More than 58 2.27 1PC 1 CC-2.27 07615361 17.99 SGD
Shipped after 2018-05-25
58 or more 2.20 1PC 1 CC-2.20 07615291 13.99 SGD
In stock
58 or more 2.25 1PC 1 CC-2.25 07615343 13.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products