Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 58 2.44 1PC 1 CC-2.44 07615535 13.92 SGD
Shipped after 2017-04-05
More than 58 2.49 1PC 1 CC-2.49 07615587 13.92 SGD
Shipped after 2017-04-05
More than 58 2.41 1PC 1 CC-2.41 07615501 13.92 SGD
Shipped after 2017-04-05
More than 58 2.47 1PC 1 CC-2.47 07615562 13.92 SGD
Shipped after 2017-04-05
More than 58 2.48 1PC 1 CC-2.48 07615571 13.92 SGD
Shipped after 2017-04-05
More than 58 2.43 1PC 1 CC-2.43 07615526 13.92 SGD
Shipped after 2017-04-05
More than 58 2.42 1PC 1 CC-2.42 07615517 13.92 SGD
Shipped after 2017-04-05
More than 58 2.46 1PC 1 CC-2.46 07615553 13.92 SGD
Shipped after 2017-04-05
58 or more 2.40 1PC 1 CC-2.40 07615492 13.92 SGD
In stock
58 or more 2.45 1PC 1 CC-2.45 07615544 13.92 SGD
In stock
ADD TO CART

Related Products