Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

5.00 (1)
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 58 2.52 1PC 1 CC-2.52 07615614 13.99 SGD
Shipped after 2018-04-27
More than 58 2.53 1PC 1 CC-2.53 07615623 15.99 SGD
Shipped after 2018-04-27
More than 58 2.54 1PC 1 CC-2.54 07615632 13.99 SGD
Shipped after 2018-04-27
More than 58 2.57 1PC 1 CC-2.57 07615666 13.99 SGD
Shipped after 2018-04-27
More than 58 2.51 1PC 1 CC-2.51 07615605 17.99 SGD
Shipped after 2018-04-27
More than 58 2.56 1PC 1 CC-2.56 07615657 17.99 SGD
Shipped after 2018-04-27
More than 58 2.58 1PC 1 CC-2.58 07615675 17.99 SGD
Shipped after 2018-04-27
More than 58 2.59 1PC 1 CC-2.59 07615684 13.99 SGD
Shipped after 2018-04-27
58 or more 2.50 1PC 1 CC-2.50 07615596 -
Discontinued
[x]
58 or more 2.55 1PC 1 CC-2.55 07615641 13.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For product inspection
5
From Japan
On 2016-10-16 11:32:38
I have purchased a total of 4 books so far. It was very helpful to buy with abundant size. It is cheap and has a case. I am satisfied with the durable product.
This review is about item#7615596.

Related Products