Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.60 58 or more 1PC 1 CC-2.60 07615693 -
Discontinued
[x]
2.61 More than 58 1PC 1 CC-2.61 07615702 17.99 SGD
Shipped after 2018-05-28
2.62 More than 58 1PC 1 CC-2.62 07615711 17.99 SGD
Shipped after 2018-05-28
2.63 More than 58 1PC 1 CC-2.63 07615727 17.99 SGD
Shipped after 2018-05-28
2.68 More than 58 1PC 1 CC-2.68 07615772 15.99 SGD
Shipped after 2018-05-28
2.66 More than 58 1PC 1 CC-2.66 07615754 17.99 SGD
Shipped after 2018-05-28
2.67 More than 58 1PC 1 CC-2.67 07615763 17.99 SGD
Shipped after 2018-05-28
2.69 More than 58 1PC 1 CC-2.69 07615781 16.99 SGD
Shipped after 2018-05-28
2.64 More than 58 1PC 1 CC-2.64 07615736 15.99 SGD
Shipped after 2018-05-28
2.65 More than 58 1PC 1 CC-2.65 07615745 13.99 SGD
In stock
ADD TO CART

Related Products