Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 58 2.71 1PC 1 CC-2.71 07615806 17.99 SGD
Shipped after 2018-01-25
More than 58 2.72 1PC 1 CC-2.72 07615815 17.99 SGD
Shipped after 2018-01-25
More than 58 2.73 1PC 1 CC-2.73 07615824 17.99 SGD
Shipped after 2018-01-25
More than 58 2.74 1PC 1 CC-2.74 07615833 17.99 SGD
Shipped after 2018-01-25
More than 58 2.75 1PC 1 CC-2.75 07615842 13.99 SGD
In stock
More than 58 2.76 1PC 1 CC-2.76 07615851 17.99 SGD
Shipped after 2018-01-25
More than 58 2.78 1PC 1 CC-2.78 07615876 17.99 SGD
Shipped after 2018-01-25
More than 58 2.79 1PC 1 CC-2.79 07615885 17.99 SGD
Shipped after 2018-01-25
58 or more 2.70 1PC 1 CC-2.70 07615797 -
Discontinued
[x]
More than 58 2.77 1PC 1 CC-2.77 07615867 17.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products