Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

5.00 (1)
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 or more 2.80 1PC 1 CC-2.80 07615894 13.99 SGD
In stock
More than 58 2.82 1PC 1 CC-2.82 07615912 17.99 SGD
Shipped after 2018-05-28
More than 58 2.87 1PC 1 CC-2.87 07615964 15.99 SGD
Shipped after 2018-05-28
More than 58 2.86 1PC 1 CC-2.86 07615955 15.99 SGD
Shipped after 2018-05-28
More than 58 2.85 1PC 1 CC-2.85 07615946 13.99 SGD
Shipped after 2018-05-28
More than 58 2.81 1PC 1 CC-2.81 07615903 15.99 SGD
Shipped after 2018-05-28
More than 58 2.83 1PC 1 CC-2.83 07615921 15.99 SGD
Shipped after 2018-05-28
More than 58 2.84 1PC 1 CC-2.84 07615937 15.99 SGD
Shipped after 2018-05-28
More than 58 2.88 1PC 1 CC-2.88 07615973 15.99 SGD
Shipped after 2018-05-28
More than 58 2.89 1PC 1 CC-2.89 07615982 15.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Confirmation of dimensional accuracy of parts
5
From Japan
On 2014-11-21 13:16:05
Dimensional accuracy confirmation of parts The actual measurement dimension is stated, so the reliability as evaluation increases.
This review is about item#07615946.

Related Products