Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

5.00 (2)
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 58 2.91 1PC 1 CC-2.91 07616007 17.99 SGD
Shipped after 2018-06-01
More than 58 2.98 1PC 1 CC-2.98 07616077 17.99 SGD
Shipped after 2018-06-01
More than 58 2.92 1PC 1 CC-2.92 07616016 16.99 SGD
Shipped after 2018-06-01
More than 58 2.93 1PC 1 CC-2.93 07616025 17.99 SGD
Shipped after 2018-06-01
More than 58 2.96 1PC 1 CC-2.96 07616052 16.99 SGD
Shipped after 2018-06-01
More than 58 2.97 1PC 1 CC-2.97 07616061 17.99 SGD
Shipped after 2018-06-01
More than 58 2.94 1PC 1 CC-2.94 07616034 16.99 SGD
Shipped after 2018-06-01
58 or more 2.9 1PC 1 CC-2.90 07615991 13.99 SGD
Shipped after 2018-05-28
58 or more 2.95 1PC 1 CC-2.95 07616043 13.99 SGD
Shipped after 2018-05-28
58 or more 2.99 1PC 1 CC-2.99 07616086 13.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Confirmation of dimensional accuracy of parts
5
From Japan
On 2014-11-21 13:15:05
Because measured dimensions are stated, the reliability as an evaluation increases.
This review is about item#07615991.
Confirmation of dimensional accuracy of parts
5
From Japan
On 2014-11-21 13:14:12
Because measured dimensions are stated, the reliability as an evaluation increases.
This review is about item#07616043.

Related Products