Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pin Gauge

5.00 (2)
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 or more 3.05 1PC 1 CC-3.05 07616147 13.99 SGD
In stock
58 or more 3.00 1PC 1 CC-3.00 07616095 -
Discontinued
[x]
58 or more 3.01 1PC 1 CC-3.01 07616104 13.99 SGD
In stock
More than 58 3.03 1PC 1 CC-3.03 07616122 13.99 SGD
In stock
More than 58 3.06 1PC 1 CC-3.06 07616156 17.99 SGD
Shipped after 2018-05-07
More than 58 3.07 1PC 1 CC-3.07 07616165 17.99 SGD
Shipped after 2018-05-07
More than 58 3.08 1PC 1 CC-3.08 07616174 17.99 SGD
Shipped after 2018-05-07
More than 58 3.04 1PC 1 CC-3.04 07616131 17.99 SGD
Shipped after 2018-05-07
More than 58 3.09 1PC 1 CC-3.09 07616183 13.99 SGD
Shipped after 2018-05-07
More than 58 3.02 1PC 1 CC-3.02 07616113 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Confirmation of dimensional accuracy of parts
5
From Japan
On 2014-11-21 13:16:46
Dimensional accuracy confirmation of parts The actual measurement dimension is stated, so the reliability as evaluation increases.
This review is about item#07616147.
Measurement of hole diameter.
5
From Japan
On 2014-02-27 15:07:44
It is likely to be sold at 100 yen (tax excluded), but it is not sold at 100 yen. I do not think it will be cheap because it is a consumable item.
This review is about item#07616095.

Related Products