Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

5.00 (1)
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 or more 3.15 1PC 1 CC-3.15 07616244 13.92 SGD
Shipped after 2017-07-04
58 or more 3.10 1PC 1 CC-3.10 07616192 13.92 SGD
In stock
More than 58 3.11 1PC 1 CC-3.11 07616201 17.60 SGD
Shipped after 2017-07-04
More than 58 3.12 1PC 1 CC-3.12 07616217 17.60 SGD
Shipped after 2017-07-04
More than 58 3.13 1PC 1 CC-3.13 07616226 17.60 SGD
Shipped after 2017-07-04
More than 58 3.14 1PC 1 CC-3.14 07616235 17.60 SGD
Shipped after 2017-07-04
More than 58 3.18 1PC 1 CC-3.18 07616271 13.92 SGD
In stock
More than 58 3.19 1PC 1 CC-3.19 07616287 16.65 SGD
Shipped after 2017-07-04
More than 58 3.16 1PC 1 CC-3.16 07616253 17.60 SGD
Shipped after 2017-07-04
More than 58 3.17 1PC 1 CC-3.17 07616262 17.60 SGD
Shipped after 2017-07-04
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Confirmation of dimensional accuracy of parts
5
From Japan
On 2014-11-21 13:17:31
Dimensional accuracy confirmation of parts The actual measurement dimension is stated, so the reliability as evaluation increases.
This review is about item#07616244.

Related Products