Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 or more 3.30 1PC 1 CC-3.30 07616393 13.99 SGD
In stock
More than 58 3.31 1PC 1 CC-3.31 07616402 14.99 SGD
Shipped after 2018-04-26
More than 58 3.34 1PC 1 CC-3.34 07616436 14.99 SGD
Shipped after 2018-04-26
More than 58 3.35 1PC 1 CC-3.35 07616445 13.99 SGD
Shipped after 2018-04-26
More than 58 3.36 1PC 1 CC-3.36 07616454 14.99 SGD
Shipped after 2018-04-26
More than 58 3.33 1PC 1 CC-3.33 07616427 15.99 SGD
Shipped after 2018-04-26
More than 58 3.38 1PC 1 CC-3.38 07616472 14.99 SGD
Shipped after 2018-04-26
More than 58 3.32 1PC 1 CC-3.32 07616411 14.99 SGD
Shipped after 2018-04-26
More than 58 3.37 1PC 1 CC-3.37 07616463 14.99 SGD
Shipped after 2018-04-26
More than 58 3.39 1PC 1 CC-3.39 07616481 14.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products