Buy more than* S$200* and get FREE SHIPPING

Pin Gauge Single Item

5.00 (1)
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 or more 3.55 1PC 1 CC-3.55 07616646 13.92 SGD
Shipped after 2017-07-28
58 or more 3.50 1PC 1 CC-3.50 07616594 13.92 SGD
In stock
More than 58 3.51 1PC 1 CC-3.51 07616603 15.94 SGD
Shipped after 2017-07-28
More than 58 3.53 1PC 1 CC-3.53 07616621 15.94 SGD
Shipped after 2017-07-28
More than 58 3.59 1PC 1 CC-3.59 07616682 17.60 SGD
Shipped after 2017-07-28
More than 58 3.57 1PC 1 CC-3.57 07616664 15.94 SGD
Shipped after 2017-07-28
More than 58 3.58 1PC 1 CC-3.58 07616673 15.94 SGD
Shipped after 2017-07-28
More than 58 3.56 1PC 1 CC-3.56 07616655 15.94 SGD
Shipped after 2017-07-28
More than 58 3.54 1PC 1 CC-3.54 07616637 17.60 SGD
Shipped after 2017-07-28
More than 58 3.52 1PC 1 CC-3.52 07616612 15.94 SGD
Shipped after 2017-07-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Confirm hole diameter
5
From Japan
On 2014-08-20 09:21:12
It is a no brand, but it was enough.
This review is about item#07616594.

Related Products