Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 58 3.61 1PC 1 CC-3.61 07616707 14.99 SGD
Shipped after 2018-04-27
More than 58 3.64 1PC 1 CC-3.64 07616734 14.99 SGD
Shipped after 2018-04-27
More than 58 3.68 1PC 1 CC-3.68 07616777 14.99 SGD
Shipped after 2018-04-27
More than 58 3.63 1PC 1 CC-3.63 07616725 14.99 SGD
Shipped after 2018-04-27
More than 58 3.69 1PC 1 CC-3.69 07616786 14.99 SGD
Shipped after 2018-04-27
More than 58 3.67 1PC 1 CC-3.67 07616761 14.99 SGD
Shipped after 2018-04-27
More than 58 3.62 1PC 1 CC-3.62 07616716 14.99 SGD
Shipped after 2018-04-27
More than 58 3.65 1PC 1 CC-3.65 07616743 15.99 SGD
Shipped after 2018-04-27
More than 58 3.66 1PC 1 CC-3.66 07616752 14.99 SGD
Shipped after 2018-04-27
58 or more 3.60 1PC 1 CC-3.60 07616691 13.99 SGD
In stock
ADD TO CART

Related Products