Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 58 3.77 1PC 1 CC-3.77 07616865 17.99 SGD
Shipped after 2018-06-26
More than 58 3.73 1PC 1 CC-3.73 07616822 17.99 SGD
Shipped after 2018-06-26
More than 58 3.78 1PC 1 CC-3.78 07616874 17.99 SGD
Shipped after 2018-06-26
More than 58 3.71 1PC 1 CC-3.71 07616804 17.99 SGD
Shipped after 2018-06-26
More than 58 3.74 1PC 1 CC-3.74 07616831 17.99 SGD
Shipped after 2018-06-26
More than 58 3.72 1PC 1 CC-3.72 07616813 17.99 SGD
Shipped after 2018-06-26
More than 58 3.75 1PC 1 CC-3.75 07616847 17.99 SGD
Shipped after 2018-06-26
More than 58 3.79 1PC 1 CC-3.79 07616883 17.99 SGD
Shipped after 2018-06-26
More than 58 3.76 1PC 1 CC-3.76 07616856 17.99 SGD
Shipped after 2018-06-26
58 or more 3.7 1PC 1 CC-3.70 07616795 13.99 SGD
In stock
ADD TO CART

Related Products