Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Measurement of hole diameter, between the core of the hole, use position, inclination (parallel) measurement, groove of width, depth, are, for the measurement of such eccentricity
Gauge Length (mm)
50, 50
Pricision (micrometer)
+/-1.0, +/-1.0
Roundness / Cylindricity (microm)
0.8, 0.8
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
3.88, 3.88 1pc(s) 1 07616971 17.99 SGD
Shipped after 2018-06-01
3.89, 3.89 1pc(s) 1 07616987 17.99 SGD
Shipped after 2018-06-01
3.80, 3.80 1pc(s) 1 07616892 13.99 SGD
In stock
3.86, 3.86 1pc(s) 1 07616953 17.99 SGD
Shipped after 2018-06-01
3.83, 3.83 1pc(s) 1 07616926 17.99 SGD
Shipped after 2018-06-01
3.81, 3.81 1pc(s) 1 07616901 17.99 SGD
Shipped after 2018-06-01
3.82, 3.82 1pc(s) 1 07616917 17.99 SGD
Shipped after 2018-06-01
3.84, 3.84 1pc(s) 1 07616935 17.99 SGD
Shipped after 2018-06-01
3.85, 3.85 1pc(s) 1 07616944 17.99 SGD
Shipped after 2018-06-01
3.87, 3.87 1pc(s) 1 07616962 17.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products