Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 or more 3.90 1PC 1 CC-3.90 07616996 13.99 SGD
In stock
58 or more 3.95 1PC 1 CC-3.95 07617041 13.99 SGD
In stock
More than 58 3.91 1PC 1 CC-3.91 07617005 13.99 SGD
Shipped after 2018-05-02
More than 58 3.92 1PC 1 CC-3.92 07617014 17.99 SGD
Shipped after 2018-05-02
More than 58 3.97 1PC 1 CC-3.97 07617066 17.99 SGD
Shipped after 2018-05-02
More than 58 3.93 1PC 1 CC-3.93 07617023 15.99 SGD
Shipped after 2018-05-02
More than 58 3.94 1PC 1 CC-3.94 07617032 15.99 SGD
Shipped after 2018-05-02
More than 58 3.96 1PC 1 CC-3.96 07617057 15.99 SGD
Shipped after 2018-05-02
More than 58 3.98 1PC 1 CC-3.98 07617075 15.99 SGD
Shipped after 2018-05-02
58 or more 3.99 1PC 1 CC-3.99 07617084 13.99 SGD
In stock
ADD TO CART

Related Products