Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

5.00 (1)
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 58 4.27 1PC 1 CC-4.27 07617373 17.60 SGD
Shipped after 2017-05-29
More than 58 4.28 1PC 1 CC-4.28 07617382 16.65 SGD
Shipped after 2017-05-29
More than 58 4.23 1PC 1 CC-4.23 07617337 16.65 SGD
Shipped after 2017-05-29
More than 58 4.24 1PC 1 CC-4.24 07617346 16.65 SGD
Shipped after 2017-05-29
More than 58 4.25 1PC 1 CC-4.25 07617355 17.60 SGD
Shipped after 2017-05-29
More than 58 4.26 1PC 1 CC-4.26 07617364 16.65 SGD
Shipped after 2017-05-29
More than 58 4.29 1PC 1 CC-4.29 07617391 16.65 SGD
Shipped after 2017-05-29
58 or more 4.20 1PC 1 CC-4.20 07617303 13.92 SGD
In stock
More than 58 4.22 1PC 1 CC-4.22 07617321 16.65 SGD
Shipped after 2017-05-29
More than 58 4.21 1PC 1 CC-4.21 07617312 16.65 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Confirmation of the hole
5
From Japan
On 2014-08-20 09:23:05
There is no way inferior to those of the gauge manufacturer.
This review is about item#07617355.

Related Products