Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

5.00 (1)
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 58 4.36 1PC 1 CC-4.36 07617461 13.92 SGD
Shipped after 2017-03-01
More than 58 4.32 1PC 1 CC-4.32 07617425 13.92 SGD
Shipped after 2017-03-01
More than 58 4.33 1PC 1 CC-4.33 07617434 13.92 SGD
Shipped after 2017-03-01
More than 58 4.38 1PC 1 CC-4.38 07617486 13.92 SGD
Shipped after 2017-03-01
More than 58 4.39 1PC 1 CC-4.39 07617495 13.92 SGD
Shipped after 2017-03-01
More than 58 4.31 1PC 1 CC-4.31 07617416 13.92 SGD
Shipped after 2017-03-01
More than 58 4.34 1PC 1 CC-4.34 07617443 13.92 SGD
Shipped after 2017-03-01
More than 58 4.37 1PC 1 CC-4.37 07617477 13.92 SGD
Shipped after 2017-03-01
More than 58 4.35 1PC 1 CC-4.35 07617452 13.92 SGD
Shipped after 2017-03-01
58 or more 4.30 1PC 1 CC-4.30 07617407 13.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Confirmation of the hole diameter
5
From Japan
On 2014-08-20 09:20:21
It is a no brand, but it is enough!
This review is about item#07617407.

Related Products