Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 or more 4.40 1PC 1 CC-4.40 07617504 13.99 SGD
Shipped after 2018-06-25
More than 58 4.41 1PC 1 CC-4.41 07617513 17.99 SGD
Shipped after 2018-06-29
More than 58 4.43 1PC 1 CC-4.43 07617531 17.99 SGD
Shipped after 2018-06-29
More than 58 4.44 1PC 1 CC-4.44 07617547 17.99 SGD
Shipped after 2018-06-29
More than 58 4.45 1PC 1 CC-4.45 07617556 17.99 SGD
Shipped after 2018-06-29
More than 58 4.47 1PC 1 CC-4.47 07617574 17.99 SGD
Shipped after 2018-06-29
More than 58 4.49 1PC 1 CC-4.49 07617592 17.99 SGD
Shipped after 2018-06-29
More than 58 4.48 1PC 1 CC-4.48 07617583 17.99 SGD
Shipped after 2018-06-29
More than 58 4.46 1PC 1 CC-4.46 07617565 17.99 SGD
Shipped after 2018-06-29
More than 58 4.42 1PC 1 CC-4.42 07617522 17.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products