Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 58 4.52 1PC 1 CC-4.52 07617626 15.99 SGD
Shipped after 2018-03-02
More than 58 4.53 1PC 1 CC-4.53 07617635 17.99 SGD
Shipped after 2018-03-02
More than 58 4.54 1PC 1 CC-4.54 07617644 16.99 SGD
Shipped after 2018-03-02
More than 58 4.55 1PC 1 CC-4.55 07617653 17.99 SGD
Shipped after 2018-03-02
More than 58 4.51 1PC 1 CC-4.51 07617617 17.99 SGD
Shipped after 2018-03-02
More than 58 4.56 1PC 1 CC-4.56 07617662 16.99 SGD
Shipped after 2018-03-02
More than 58 4.57 1PC 1 CC-4.57 07617671 16.99 SGD
Shipped after 2018-03-02
More than 58 4.58 1PC 1 CC-4.58 07617687 16.99 SGD
Shipped after 2018-03-02
More than 58 4.59 1PC 1 CC-4.59 07617696 16.99 SGD
Shipped after 2018-03-02
58 or more 4.50 1PC 1 CC-4.50 07617601 13.99 SGD
In stock
ADD TO CART

Related Products