Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.65 More than 58 1PC 1 CC-4.65 07635941 15.99 SGD
Shipped after 2018-06-29
4.66 More than 58 1PC 1 CC-4.66 07635957 14.99 SGD
Shipped after 2018-06-29
4.67 More than 58 1PC 1 CC-4.67 07635966 14.99 SGD
Shipped after 2018-06-29
4.64 More than 58 1PC 1 CC-4.64 07635932 14.99 SGD
Shipped after 2018-06-29
4.61 More than 58 1PC 1 CC-4.61 07635905 14.99 SGD
Shipped after 2018-06-29
4.63 More than 58 1PC 1 CC-4.63 07635923 14.99 SGD
Shipped after 2018-06-29
4.60 58 or more 1PC 1 CC-4.60 07635896 13.99 SGD
In stock
4.68 More than 58 1PC 1 CC-4.68 07635975 14.99 SGD
Shipped after 2018-06-29
4.69 More than 58 1PC 1 CC-4.69 07635984 14.99 SGD
Shipped after 2018-06-29
4.62 More than 58 1PC 1 CC-4.62 07635914 14.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products