Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Measurement of hole diameter, between the core of the hole, use position, inclination (parallel) measurement, groove of width, depth, are, for the measurement of such eccentricity
Gauge Length (mm)
50, 50
Pricision (micrometer)
+/-1.0, +/-1.0
Roundness / Cylindricity (microm)
0.8, 0.8
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
4.76, 4.76 1pc(s) 1 07636054 17.99 SGD
Shipped after 2018-05-25
4.78, 4.78 1pc(s) 1 07636072 19.99 SGD
Shipped after 2018-05-25
4.71, 4.71 1pc(s) 1 07636002 19.99 SGD
Shipped after 2018-05-25
4.72, 4.72 1pc(s) 1 07636011 19.99 SGD
Shipped after 2018-05-25
4.73, 4.73 1pc(s) 1 07636027 19.99 SGD
Shipped after 2018-05-25
4.70, 4.70 1pc(s) 1 07635993 21.99 SGD
In stock
4.79, 4.79 1pc(s) 1 07636081 19.99 SGD
Shipped after 2018-05-25
4.74, 4.74 1pc(s) 1 07636036 19.99 SGD
Shipped after 2018-05-25
4.77, 4.77 1pc(s) 1 07636063 19.99 SGD
Shipped after 2018-05-25
4.75, 4.75 1pc(s) 1 07636045 17.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products