Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Measurement of hole diameter, between the core of the hole, use position, inclination (parallel) measurement, groove of width, depth, are, for the measurement of such eccentricity
Gauge Length (mm)
50, 50
Pricision (micrometer)
+/-1.0, +/-1.0
Roundness / Cylindricity (microm)
0.8, 0.8
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
4.85, 4.85 1pc(s) 1 07636142 17.99 SGD
Shipped after 2018-03-02
4.82, 4.82 1pc(s) 1 07636115 16.99 SGD
Shipped after 2018-03-02
4.89, 4.89 1pc(s) 1 07636185 16.99 SGD
Shipped after 2018-03-02
4.84, 4.84 1pc(s) 1 07636133 16.99 SGD
Shipped after 2018-03-02
4.88, 4.88 1pc(s) 1 07636176 16.99 SGD
Shipped after 2018-03-02
4.83, 4.83 1pc(s) 1 07636124 16.99 SGD
Shipped after 2018-03-02
4.80, 4.80 1pc(s) 1 07636097 13.99 SGD
Shipped after 2018-02-26
4.81, 4.81 1pc(s) 1 07636106 16.99 SGD
Shipped after 2018-03-02
4.86, 4.86 1pc(s) 1 07636151 16.99 SGD
Shipped after 2018-03-02
4.87, 4.87 1pc(s) 1 07636167 17.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products