Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 or more 5.2 1PC 1 CC-5.20 07636492 13.99 SGD
In stock
More than 58 5.23 1PC 1 CC-5.23 07636526 15.99 SGD
Shipped after 2018-01-23
More than 58 5.24 1PC 1 CC-5.24 07636535 15.99 SGD
Shipped after 2018-01-23
More than 58 5.25 1PC 1 CC-5.25 07636544 17.99 SGD
Shipped after 2018-01-23
More than 58 5.26 1PC 1 CC-5.26 07636553 15.99 SGD
Shipped after 2018-01-23
More than 58 5.22 1PC 1 CC-5.22 07636517 15.99 SGD
Shipped after 2018-01-23
More than 58 5.21 1PC 1 CC-5.21 07636501 15.99 SGD
Shipped after 2018-01-23
More than 58 5.27 1PC 1 CC-5.27 07636562 15.99 SGD
Shipped after 2018-01-23
More than 58 5.28 1PC 1 CC-5.28 07636571 15.99 SGD
Shipped after 2018-01-23
More than 58 5.29 1PC 1 CC-5.29 07636587 15.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products