Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 58 5.31 1PC 1 CC-5.31 07636605 17.99 SGD
Shipped after 2018-06-29
More than 58 5.39 1PC 1 CC-5.39 07636684 17.99 SGD
Shipped after 2018-06-29
More than 58 5.34 1PC 1 CC-5.34 07636632 17.99 SGD
Shipped after 2018-06-29
More than 58 5.32 1PC 1 CC-5.32 07636614 17.99 SGD
Shipped after 2018-06-29
More than 58 5.33 1PC 1 CC-5.33 07636623 17.99 SGD
Shipped after 2018-06-29
More than 58 5.37 1PC 1 CC-5.37 07636666 17.99 SGD
Shipped after 2018-06-29
More than 58 5.38 1PC 1 CC-5.38 07636675 17.99 SGD
Shipped after 2018-06-29
More than 58 5.36 1PC 1 CC-5.36 07636657 17.99 SGD
Shipped after 2018-06-29
58 or more 5.3 1PC 1 CC-5.30 07636596 13.99 SGD
In stock
More than 58 5.35 1PC 1 CC-5.35 07636641 17.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products