Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 58 5.43 1PC 1 CC-5.43 07636727 17.99 SGD
Shipped after 2018-02-27
More than 58 5.42 1PC 1 CC-5.42 07636711 17.99 SGD
Shipped after 2018-02-27
More than 58 5.41 1PC 1 CC-5.41 07636702 17.99 SGD
Shipped after 2018-02-27
More than 58 5.49 1PC 1 CC-5.49 07636781 17.99 SGD
Shipped after 2018-02-27
More than 58 5.44 1PC 1 CC-5.44 07636736 17.99 SGD
Shipped after 2018-02-27
More than 58 5.45 1PC 1 CC-5.45 07636745 17.99 SGD
Shipped after 2018-02-27
More than 58 5.46 1PC 1 CC-5.46 07636754 17.99 SGD
Shipped after 2018-02-27
More than 58 5.47 1PC 1 CC-5.47 07636763 17.99 SGD
Shipped after 2018-02-27
More than 58 5.48 1PC 1 CC-5.48 07636772 17.99 SGD
Shipped after 2018-02-27
58 or more 5.40 1PC 1 CC-5.40 07636693 13.99 SGD
In stock
ADD TO CART

Related Products