Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 or more 5.50 1PC 1 CC-5.50 07636797 13.99 SGD
Shipped after 2018-06-25
58 or more 5.55 1PC 1 CC-5.55 07636842 13.99 SGD
Shipped after 2018-06-29
More than 58 5.53 1PC 1 CC-5.53 07636824 17.99 SGD
Shipped after 2018-06-29
More than 58 5.56 1PC 1 CC-5.56 07636851 17.99 SGD
Shipped after 2018-06-29
More than 58 5.52 1PC 1 CC-5.52 07636815 17.99 SGD
Shipped after 2018-06-29
More than 58 5.54 1PC 1 CC-5.54 07636833 17.99 SGD
Shipped after 2018-06-29
More than 58 5.51 1PC 1 CC-5.51 07636806 13.99 SGD
Shipped after 2018-06-29
More than 58 5.57 1PC 1 CC-5.57 07636867 16.99 SGD
Shipped after 2018-06-29
More than 58 5.58 1PC 1 CC-5.58 07636876 17.99 SGD
Shipped after 2018-06-29
More than 58 5.59 1PC 1 CC-5.59 07636885 16.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products