Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Measurement of hole diameter, between the core of the hole, use position, inclination (parallel) measurement, groove of width, depth, are, for the measurement of such eccentricity
Gauge Length (mm)
50, 50
Pricision (micrometer)
+/-1.0, +/-1.0
Roundness / Cylindricity (microm)
0.8, 0.8
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
5.64, 5.64 1pc(s) 1 07636937 15.22 SGD
Shipped after 2017-12-22
5.61, 5.61 1pc(s) 1 07636903 13.92 SGD
Shipped after 2017-12-22
5.62, 5.62 1pc(s) 1 07636912 13.92 SGD
Shipped after 2017-12-22
5.60, 5.60 1pc(s) 1 07636894 13.92 SGD
Shipped after 2017-12-18
5.63, 5.63 1pc(s) 1 07636921 13.92 SGD
Shipped after 2017-12-22
5.65, 5.65 1pc(s) 1 07636946 13.92 SGD
Shipped after 2017-12-22
5.66, 5.66 1pc(s) 1 07636955 13.92 SGD
Shipped after 2017-12-22
5.67, 5.67 1pc(s) 1 07636964 13.92 SGD
Shipped after 2017-12-22
5.68, 5.68 1pc(s) 1 07636973 13.92 SGD
Shipped after 2017-12-22
5.69, 5.69 1pc(s) 1 07636982 13.92 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products