Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Measurement of hole diameter, between the core of the hole, use position, inclination (parallel) measurement, groove of width, depth, are, for the measurement of such eccentricity
Gauge Length (mm)
50, 50
Pricision (micrometer)
+/-1.0, +/-1.0
Roundness / Cylindricity (microm)
0.8, 0.8
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
5.71, 5.71 1pc(s) 1 07637007 13.99 SGD
Shipped after 2018-05-31
5.72, 5.72 1pc(s) 1 07637016 13.99 SGD
Shipped after 2018-05-31
5.73, 5.73 1pc(s) 1 07637025 13.99 SGD
Shipped after 2018-05-31
5.70, 5.70 1pc(s) 1 07636991 13.99 SGD
Shipped after 2018-05-31
5.75, 5.75 1pc(s) 1 07637043 13.99 SGD
Shipped after 2018-05-31
5.77, 5.77 1pc(s) 1 07637061 13.99 SGD
Shipped after 2018-05-31
5.78, 5.78 1pc(s) 1 07637077 13.99 SGD
Shipped after 2018-05-31
5.74, 5.74 1pc(s) 1 07637034 13.99 SGD
Shipped after 2018-05-31
5.76, 5.76 1pc(s) 1 07637052 13.99 SGD
Shipped after 2018-05-31
5.79, 5.79 1pc(s) 1 07637086 13.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products