Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Measurement of hole diameter, between the core of the hole, use position, inclination (parallel) measurement, groove of width, depth, are, for the measurement of such eccentricity
Gauge Length (mm)
50, 50
Pricision (micrometer)
+/-1.0, +/-1.0
Roundness / Cylindricity (microm)
0.8, 0.8
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
5.80, 5.80 1pc(s) 1 07637095 21.99 SGD
Shipped after 2018-05-29
5.89, 5.89 1pc(s) 1 07637183 19.99 SGD
Shipped after 2018-05-29
5.81, 5.81 1pc(s) 1 07637104 19.99 SGD
Shipped after 2018-05-29
5.87, 5.87 1pc(s) 1 07637165 17.99 SGD
Shipped after 2018-05-29
5.82, 5.82 1pc(s) 1 07637113 19.99 SGD
Shipped after 2018-05-29
5.84, 5.84 1pc(s) 1 07637131 19.99 SGD
Shipped after 2018-05-29
5.85, 5.85 1pc(s) 1 07637147 17.99 SGD
Shipped after 2018-05-29
5.86, 5.86 1pc(s) 1 07637156 19.99 SGD
Shipped after 2018-05-29
5.88, 5.88 1pc(s) 1 07637174 19.99 SGD
Shipped after 2018-05-29
5.83, 5.83 1pc(s) 1 07637122 19.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products