Buy more than* S$200* and get FREE SHIPPING

Holes With/Whithout
Without
Blade Length l (mm)
4.8
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
20
Thickness Tolerance (mm)
+/-0.025
Thickness T (mm)
4.76
Egocentric
Right
Inscribed Circle Diameter (phi mm)
12.7
Pricision
Quas -precision grade
Work Material
K (cast iron)
Shape
60 degree equilateral triangle
Material
G10E
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TEEN43R 05484184 91.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products