Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., ※ With regard to unaccompanied goods, in the case of COD orders will be shipped the next day or later
Conventional Manufacturer Model Number
33-0
Height (mm)
10
Overall Length (mm)
80
Width (mm)
10
...see all>
Product Options
ADD TO CART
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G10E 1pc 1 33-0 05883211 21.99 SGD
Shipped after 2018-06-29
ST20E 1pc 1 33-0 05883141 21.99 SGD
Shipped after 2018-06-29
ST30E 1pc 1 33-0 05883157 21.99 SGD
Shipped after 2018-06-29
ST10P 1pc 1 33-0 05883166 21.99 SGD
Shipped after 2018-06-29
A40 1pc 1 33-0 05883184 21.99 SGD
Shipped after 2018-06-29
G2 1pc 1 33-0 05883227 21.99 SGD
Shipped after 2018-07-17
H1 1pc 1 33-0 05883202 21.99 SGD
Shipped after 2018-06-29
U2 1pc 1 33-0 05883175 21.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products