Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Relief Angle (degree)
15
Thickness Tolerance (mm)
+/-0.025
Inscribed Circle Diameter (phi mm)
15.875
...see all>
Product Options
ADD TO CART
Egocentric Pricision Material Work Material Thickness (mm) Shape Holes With/Whithout Blade Length l (mm) Conventional Manufacturer Model Number Inscribed Circle Tolerance (mm) Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Egocentric Pricision Material Work Material Thickness (mm) Shape Holes With/Whithout Blade Length l (mm) Conventional Manufacturer Model Number Inscribed Circle Tolerance (mm) Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
nothing Standard Grade A30N P (steel) 4.76 90degree square Nothing - SDKN53MT +/-0.025 - 1Box(10PC) 1 SDKN53MT 05900605 129.99 SGD
In stock
None Standard Class ACZ310 - - - None 3.0 SDKN53M +/-0.075 4.76 1Box(10PC) 1 SDKN53M 05900264 159.99 SGD
Shipped after 2018-06-25
None Standard Class EH20Z - - - None 3.0 SDKN53M +/-0.075 4.76 1Box(10PC) 1 SDKN53M 05900282 159.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products