Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Iinscribed Circle Diameter d (phi mm)
12.7
Corner Height Tolerance (mm)
+/-0.08-+/-0.2
Hole Diameter d1 (phi mm)
5.16
Thickness s (mm)
4.76
Corner Radius (mm)
0.8
Blade Length l (mm)
12.9
Conventional Manufacturer Model Number
CNMG432EUX
Breaker
UX
Nose Radius r (mm)
0.8
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.15
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
12.9
Thickness (mm)
4.76
Material
AC830P
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 CNMG120408N-UX 10922231 63.99 SGD
In stock
ADD TO CART

Related Products