Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Corner Radius (mm) Relief Angle (degree) Thickness Tolerance (mm) Inscribed Circle Diameter (phi mm) Cutting Blade Length (mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius (mm) Relief Angle (degree) Thickness Tolerance (mm) Inscribed Circle Diameter (phi mm) Cutting Blade Length (mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 0 +/-0.13 12.7 15.5 4.76 AC820P 1box(10pc) 1 DNMG150404N-SU 41303516 88.99 SGD
In stock
0.4 0 +/-0.13 12.7 15.5 4.76 AC810P 1box(10pc) 1 DNMG150404N-SU 41303507 90.99 SGD
Shipped after 2018-01-29
0.4 0 +/-0.13 12.7 15.5 4.76 T1500A 1box(10pc) 1 DNMG150404N-SU 41303534 95.99 SGD
Shipped after 2018-01-25
1.2 0 +/-0.13 12.7 15.5 4.76 AC700G 1box(10pc) 1 DNMG150412N-SU 41305311 90.99 SGD
Shipped after 2018-01-29
1.2 0 +/-0.13 12.7 15.5 4.76 AC810P 1box(10pc) 1 DNMG150412N-SU 41305327 90.99 SGD
Shipped after 2018-01-29
1.2 0 +/-0.13 12.7 15.5 4.76 T3000Z 1box(10pc) 1 DNMG150412N-SU 41305354 90.99 SGD
Shipped after 2018-01-29
0.2 0 +/-0.13 12.7 15.5 4.76 T1500A 1box(10pc) 1 DNMG150402N-SU 41302947 95.99 SGD
Shipped after 2018-01-29
0.8 0 +/-0.13 12.7 15.5 4.76 AC810P 1box(10pc) 1 DNMG150408N-SU 41304462 90.99 SGD
Shipped after 2018-01-29
0.8 0 +/-0.13 12.7 15.5 4.76 T1500A 1box(10pc) 1 DNMG150408N-SU 41304496 95.99 SGD
Shipped after 2018-01-29
0.2 0 +/-0.13 12.7 15.5 4.76 AC530U 1box(10pc) 1 DNMG150402N-SU 41302965 90.99 SGD
Shipped after 2018-01-29
1.2 0 +/-0.13 12.7 15.5 6.35 AC820P 1box(10pc) 1 DNMG150612N-SU 41306413 139.99 SGD
Shipped after 2018-01-29
1.2 0 +/-0.13 12.7 15.5 6.35 AC830P 1box(10pc) 1 DNMG150612N-SU 41306422 139.99 SGD
Shipped after 2018-01-29
1.2 0 +/-0.13 12.7 15.5 4.76 T1500A 1box(10pc) 1 DNMG150412N-SU 41305345 95.99 SGD
Shipped after 2018-01-29
0.4 0 +/-0.13 12.7 15.5 6.35 AC820P 1box(10pc) 1 DNMG150604N-SU 41305731 139.99 SGD
Shipped after 2018-01-25
0.8 0 +/-0.13 12.7 15.5 4.76 AC510U 1box(10pc) 1 DNMG150408N-SU 41304417 90.99 SGD
Shipped after 2018-01-25
0.8 0 +/-0.13 12.7 15.5 4.76 AC530U 1box(10pc) 1 DNMG150408N-SU 41304435 90.99 SGD
Shipped after 2018-01-29
0.8 0 +/-0.13 12.7 15.5 6.35 T1500A 1box(10pc) 1 DNMG150608N-SU 41306063 119.99 SGD
Shipped after 2018-01-29
0.4 0 +/-0.13 12.7 15.5 4.76 AC530U 1box(10pc) 1 DNMG150404N-SU 41303473 90.99 SGD
Shipped after 2018-01-25
0.4 0 +/-0.13 12.7 15.5 6.35 T1500A 1box(10pc) 1 DNMG150604N-SU 41305747 119.99 SGD
Shipped after 2018-01-29
0.8 0 +/-0.13 12.7 15.5 6.35 AC830P 1box(10pc) 1 DNMG150608N-SU 41306054 139.99 SGD
Shipped after 2018-01-29
0.8, 0.8, 0.8, 0.8 0, 0, 0, 0 +/-0.13, +/-0.13, +/-0.13, +/-0.13 12.7, 12.7, 12.7, 12.7 15.5, 15.5, 15.5, 15.5 4.76, 4.76, 4.76, 4.76 EH520Z, EH520Z, EH520Z, EH520Z 1box(10pc) 1 DNMG150408N-SU 05894201 90.99 SGD
Shipped after 2018-01-29
0.4, 0.4, 0.4, 0.4 0, 0, 0, 0 +/-0.13, +/-0.13, +/-0.13, +/-0.13 12.7, 12.7, 12.7, 12.7 15.5, 15.5, 15.5, 15.5 4.76, 4.76, 4.76, 4.76 T110A, T110A, T110A, T110A 1box(10pc) 1 DNMG150404N-SU 05893474 95.99 SGD
Shipped after 2018-01-29
0.8, 0.8, 0.8, 0.8 0, 0, 0, 0 +/-0.13, +/-0.13, +/-0.13, +/-0.13 12.7, 12.7, 12.7, 12.7 15.5, 15.5, 15.5, 15.5 4.76, 4.76, 4.76, 4.76 T110A, T110A, T110A, T110A 1box(10pc) 1 DNMG150408N-SU 05894226 95.99 SGD
Shipped after 2018-01-29
0.8, 0.8, 0.8, 0.8 0, 0, 0, 0 +/-0.13, +/-0.13, +/-0.13, +/-0.13 12.7, 12.7, 12.7, 12.7 15.5, 15.5, 15.5, 15.5 4.76, 4.76, 4.76, 4.76 T2000Z, T2000Z, T2000Z, T2000Z 1box(10pc) 1 DNMG150408N-SU 05894244 90.99 SGD
Shipped after 2018-01-25
1.2, 1.2, 1.2, 1.2 0, 0, 0, 0 +/-0.13, +/-0.13, +/-0.13, +/-0.13 12.7, 12.7, 12.7, 12.7 15.5, 15.5, 15.5, 15.5 4.76, 4.76, 4.76, 4.76 AC2000, AC2000, AC2000, AC2000 1box(10pc) 1 DNMG150412N-SU 05894892 90.99 SGD
Shipped after 2018-01-29
1.2, 1.2, 1.2, 1.2 0, 0, 0, 0 +/-0.13, +/-0.13, +/-0.13, +/-0.13 12.7, 12.7, 12.7, 12.7 15.5, 15.5, 15.5, 15.5 4.76, 4.76, 4.76, 4.76 T1200A, T1200A, T1200A, T1200A 1box(10pc) 1 DNMG150412N-SU 05894935 95.99 SGD
Shipped after 2018-01-29
1.2, 1.2, 1.2, 1.2 0, 0, 0, 0 +/-0.13, +/-0.13, +/-0.13, +/-0.13 12.7, 12.7, 12.7, 12.7 15.5, 15.5, 15.5, 15.5 4.76, 4.76, 4.76, 4.76 T2000Z, T2000Z, T2000Z, T2000Z 1box(10pc) 1 DNMG150412N-SU 05894944 90.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Lathe finishing process
3
From Japan
On 2015-11-27 13:56:47
We finished the stainless steel 304 with AC 630M. The peripheral speed is 120 m / min. Feed is 0.1 mm / rotation. The use time is 45 minutes. If the workpiece can not be held firmly, the peripheral speed can not be raised, so I chose this chip. The finish is also good. Although it is the second recommendation, it is one of the reasons for purchasing iron that can also be used. After using it for stainless steel processing, look at the state of the tip and use it for raw claw forming.
This review is about item#41303482.

Related Products