Buy more than* S$200* and get FREE SHIPPING

Iinscribed Circle Diameter d (phi mm)
9.525
Corner Height Tolerance (mm)
+/-0.025
Hole Diameter d1 (phi mm)
3.81
Thickness s (mm)
4.76
Holes With/Whithout
Available
Cutting Range
Micro cutting to finishing's left-handed stick type for cutting
Blade Length l (mm)
16.5
Conventional Manufacturer Model Number
TNPR331FFY
Breaker
FY
Nose Radius r (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Egocentric
Right
Work Material
P (steel)
Grade
Class G
Shape
Equilateral triangle 60 degree
Material
T1200A
Type
Negative
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TNGG160404R-FY 05916626 87.56 SGD
Shipped after 2017-06-01
ADD TO CART

Related Products