Buy more than* S$200* and get FREE SHIPPING

Iinscribed Circle Diameter d (phi mm)
9.525
Hole Diameter d1 (phi mm)
3.81
Thickness s (mm)
4.76
Blade Length l (mm)
16.5
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
...see all>
Product Options
ADD TO CART
Holes With/Whithout Cutting Range Conventional Manufacturer Model Number Breaker Nose Radius r (mm) Inscribed Circle Tolerance (mm) Egocentric Work Material Grade Shape Material Type Corner Height Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holes With/Whithout Cutting Range Conventional Manufacturer Model Number Breaker Nose Radius r (mm) Inscribed Circle Tolerance (mm) Egocentric Work Material Grade Shape Material Type Corner Height Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yu - TNMG333ESU Light cutting for Pocky type 1.2 +/-0.05 to +/-0.15 None - M-class - T2000Z - +/-0.08 to +/-0.2 1Box(10PC) 1 TNMG160412N-SU 05920117 63.99 SGD
Shipped after 2018-06-01
Yu Light cutting for Pocky type TNMG331ESU SU 0.4 +/-0.05 to +/-0.15 None - M-class - AC3000 - +/-0.08 to +/-0.2 1Box(10PC) 1 TNMG160404N-SU 05918421 -
Discontinued
[x]
Yu - TNMG333ESU Light cutting for Pocky type 1.2 +/-0.05 to +/-0.15 None - M-class - AC2000 - +/-0.08 to +/-0.2 1Box(10PC) 1 TNMG160412N-SU 05920092 63.99 SGD
Shipped after 2018-06-01
Available For light cutting , Pockey type TNMG331ESU SU 0.4 +/-0.05 - +/-0.15 Without S (hard to machine materials) M class Equilateral triangle 60 degree AC520U Negative +/-0.08 - +/-0.2 1Box(10PC) 1 TNMG160404N-SU 10922204 63.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of S45C
5
From Japan
On 2015-03-03 10:33:18
It gets off well. Satisfied with performance over price.
This review is about item#10922204.
Aluminum resin cutting
5
From Japan
On 2014-06-05 17:09:20
The watermark angle is good and the temperature escapes at the time of cutting and there is no deformation discoloration of the workpiece and it is satisfied also in terms of accuracy. Although it can not be weakly used for stainless steel, it was possible to use it if the rotation was dropped a little in case of 45C 55C class. As the price is cheap, we did not care about cutting knife frequently as we did before. I can work with accuracy emphasis.
This review is about item#10922204.

Related Products