Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Corner Height Tolerance (mm)
+/-0.08-+/-0.2
Corner Radius (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.15
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.6
Thickness (mm)
4.76
Material
AC820P
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 VCMT160404N-SU 41344046 139.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products