Buy more than* S$200* and get FREE SHIPPING

L Type Revolving Light Asl Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dust-proof/Jetproof Protective Characteristic Symbol
IP54
Maximum External Diameter (mm)
110
Height after Attachment (mm)
165
Bulb Shape
G18
Connector
BA15S/19
...see all>
Product Options
ADD TO CART
Electric Lamp Compatible Connector Number of Flashes (min-1[Time/min]) Working Voltage (V) Rated Voltage (V) Current (A) Color Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Lamp Compatible Connector Number of Flashes (min-1[Time/min]) Working Voltage (V) Rated Voltage (V) Current (A) Color Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24V10W VVF phi2, phi1.6 for About130 21.6 to 26.4 AC/DC24 5 Red 0.7 - 1PC 1 ASL-24R 02090645 139.90 SGD
Shipped after 2017-12-18
12V5W VVF phi2, phi1.6 for About130 180 to 220 AC200 0.3 Yellow 0.9 - 1PC 1 ASL-200Y 02090627 149.90 SGD
In stock
24V10W VVF phi2, phi1.6 for About130 21.6 to 26.4 AC/DC24 5 Yellow 0.7 - 1PC 1 ASL-24Y 02090636 139.90 SGD
Shipped after 2017-12-18
12V5W VVF phi2, phi1.6 for About130 180 to 220 AC200 0.3 Red 0.9 - 1PC 1 ASL-200R 02090611 149.90 SGD
Shipped after 2017-12-18
12V5W VVF phi2, phi1.6 for About130 90 to 110 AC100 0.5 Yellow 0.9 - 1PC 1 ASL-100Y 02090602 179.90 SGD
Shipped after 2017-12-18
12V5W VVF for phi2, phi1.6 About 130 90 - 110 AC100 0.5 Red 0.9 ASL revolving light 1PC 1 ASL-100R 02090593 149.90 SGD
In stock
ADD TO CART

Related Products