Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Leader Wire Length (mm)
About400
Dust-proof/Jetproof Protective Characteristic Symbol
IP23
Maximum External Diameter (mm)
110
Height after Attachment (mm)
161
Bulb Shape
G18
Number of Flashes (min-1[Time/min])
About130
Connector
BA15S/19
...see all>
Product Options
ADD TO CART
Type Electric Lamp Working Voltage (V) Rated Voltage (V) Current (A) Color Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Electric Lamp Working Voltage (V) Rated Voltage (V) Current (A) Color Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 24V10W 21.6 to 26.4 AC / DC shared 5 Red 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASD-24 02090575 -
Discontinued
[x]
- 12V5W 180 to 220 AC200 0.5 Yellow 0.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASD-200 02090566 -
Discontinued
[x]
- 24V10W 21.6 to 26.4 AC / DC shared 5 Yellow 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASD-24 02090584 -
Discontinued
[x]
- 12V5W 90 to 110 AC100 1 Red 0.75   1PC 1 ASD-100 02090541 -
Discontinued
[x]
- 12V5W 180 to 220 AC200 0.5 Red 0.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASD-200 02090557 -
Discontinued
[x]
ASD revolving light 12V5W 90 to 110 AC100 1 Yellow 0.75   1PC 1 ASD-100 02090532 -
Discontinued
[x]
ADD TO CART