Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Medium Size Revolving Light, Am Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dust-proof/Jetproof Protective Characteristic Symbol
IP23
Maximum External Diameter (mm)
130
Height after Attachment (mm)
181
Bulb Shape
RP35
...see all>
Product Options
ADD TO CART
Electric Lamp Number of Flashes (min-1[Time/min]) Working Voltage (V) Connector Rated Voltage (V) Current (A) Color Weight (kg) Type Leader Wire Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Lamp Number of Flashes (min-1[Time/min]) Working Voltage (V) Connector Rated Voltage (V) Current (A) Color Weight (kg) Type Leader Wire Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220V40W About125 180 to 220 BA15D/19 AC200 2.5 Red 0.8 - About400 1PC 1 AM-200R 02090444 209.99 SGD
Shipped after 2018-06-29
24V35W About125 21.6 to 26.4 BA15S/19 AC/DC24 13 Red 0.7 - About400 1PC 1 AM-24R 02090453 209.99 SGD
Shipped after 2018-06-28
24V35W About125 21.6 to 26.4 BA15S/19 AC/DC24 13 Yellow 0.7 - About400 1PC 1 AM-24Y 02090462 219.99 SGD
Shipped after 2018-06-29
120V40W About125 90 to 110 BA15D/19 AC100 4 Red 0.8 - About400 1PC 1 AM-100R 02090426 209.99 SGD
Shipped after 2018-06-29
220V40W About125 180 to 220 BA15D/19 AC200 2.5 Yellow 0.8 AM revolving light About400 1PC 1 AM-200Y 02090435 199.99 SGD
Shipped after 2018-06-28
120V40W About 125 90 - 110 BA15D/19 AC100 4 Yellow 0.8 AM revolving light About 400 1PC 1 AM-100Y 02090417 199.99 SGD
In stock
ADD TO CART

Related Products