Buy more than* S$200* and get FREE SHIPPING

Horn Loudspeaker Electronic Sound Security Alarm, Single Type

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Leader Wire Type
VCT-F (phi6.5) 0.75mm 2 x 2 core
Leader Wire Length (mm)
500
Rated Output (W)
2
Operating Temperature Range (deg C)
-20 to 50
Material
(Body) ASA resin, (Angle nameplate) stainless steel SUS, (rear lid) transparent polycarbonate resin
...see all>
Product Options
ADD TO CART
Sound Pressure Level (dB) Rating Time Rated Power Voltage Power Consumption (W) Voltage Color Weight (kg) Type Inrush Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sound Pressure Level (dB) Rating Time Rated Power Voltage Power Consumption (W) Voltage Color Weight (kg) Type Inrush Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 102 (1m forward) Series AC110V/AC220V 8 AC110/AC220 White Gray 1.2 Single Type AC110V/0.4, AC220V/0.2 1PC 1 ST-25CS-ACW 02090776 219.99 SGD
In stock
Maximum 102 (1m forward) Continuity DC12V/DC24V 3/6 DC12DC24 WhiteGray 1 - DC12V/12,DC24V/0.4 1PC 1 ST-25CS-DCW 02090785 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When gate type crane runs
5
From Japan
On 2016-07-14 21:17:27
It is good. You can also adjust the sound, the sound is gentle, the crane is safe as the melody flows when the crane starts to move.
This review is about item#02090776.
Traveling warning sound of a gate type crane
4
From Japan
On 2015-04-01 08:49:20
Because it is high volume, it is useful for safety work. When purchasing goods last time, because it broke down at the place where it hits the rain, we stored it during installation of rain cover. I think that it would be nice if there was a waterproof type.
This review is about item#02090776.

Related Products