Buy more than* S$200* and get FREE SHIPPING

A Small LED Lamination Type Indicating Lamp, Red/Yellow/Green

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Flashing
None
Light Source
LED
Rated Voltage (V)
DC24
Power Consumption (W)
1.8
...see all>
Product Options
ADD TO CART
Leader Wire Length (mm) Maximum External Diameter (mm) Height after Attachment (mm) Working Voltage (V) Number of Steps Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Leader Wire Length (mm) Maximum External Diameter (mm) Height after Attachment (mm) Working Voltage (V) Number of Steps Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About600 40 410.5 21.6 to 26.4 Three-stage Red/Yellow/Green 0.6 1PC 1 LOUT-24-3 02090767 119.99 SGD
In stock
About 600 60 427.3 21.6 - 26.4 Three step type Red / Yellow / Green 0.8 1PC 1 LEUT-24-3 02090733 149.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products