Buy more than* S$200* and get FREE SHIPPING

Replacement Blade

4.42 (26)
Compatible Models
DC-200/2A3/200N/2A3N/300N/330N/300/330/101E/102E/103E/110/210N/220N/230N/210/220/230/250, DE-200
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Round blade 1Pack(2Sheet) 1 K-28 06417031 6.99 SGD
Shipped after 2018-01-22
Perforation blade 1Pack(2Sheet) 1 K-29 06417047 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 16
4 star 6
3 star 3
2 star 1
1 star 0
Review Rating: 4.42
26 Customer Reviews
The reviews are automatic translation.
Paper cutting
5
From Japan
On 2017-10-21 15:09:23
I was giving up thinking that it was hard to find parts, but I am pleased to get it easily.
This review is about item#6417031.
As a replacement blade
2
From Japan
On 2017-10-01 19:48:12
I use it to cut photographic paper (glossy paper), but it will be a matter of the main body rather than a blade, but even one sheet of glossy paper is connected with a single thin skin and it is not completely cut. It would be better to make the blade diameter a little longer ....
This review is about item#6417031.
A4 Cut copy paper
5
From Japan
On 2017-07-31 15:35:21
It is the best sharpness, 4 to 5 sheets of A4 paper can go lightly, it lasts longer, it is handy.
This review is about item#6417031.
Cut the printed pictures or make them without border.
5
From Japan
On 2017-03-10 15:48:52
Sharpness is also good, and it is handy. There is one drawback. When cutting paper it may be displaced if it is thin. Is there room for improvement?
This review is about item#6417031.
Attach to paper cutter
4
From Japan
On 2017-03-06 06:17:13
Specially it was possible without problems. I also would like to purchase
This review is about item#06417031.
When cutting according to regulation
5
From Japan
On 2017-02-02 10:34:58
It was my first time to order and arrive. I am saved because it is a desk cutter necessary for the office work.
This review is about item#6417031.
Perforation cutting
3
From Japan
On 2016-12-02 04:47:09
It is appreciated that perforations are attached. I like this cutting machine.
This review is about item#06417047.
Document preparation
5
From Japan
On 2016-11-03 17:29:02
I am useful. There is nothing to say after that.
This review is about item#6417031.
Cutting operation
3
From Japan
On 2016-09-27 13:46:13
Although exchange frequency is lower than Matt, blade is also exchanged on a regular basis. It is good to exchange easily if the price is a little cheaper.
This review is about item#6417031.
Paper cut
5
From Japan
On 2016-08-11 18:05:31
I think the sharperness is better than I expected.
This review is about item#6417031.

Related Products