Buy more than* S$200* and get FREE SHIPPING

ER Spring Collet Precision

5.00 (1)
Outer Diameter (phi mm)
16
Type
ER spring collet
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0408 622-3681 1PC 1 ER16 SPR 4-5 06401595 45.74 SGD
Shipped after 2017-12-15
1-0408 622-3761 1PC 1 ER16 SPR 8-9 06401674 45.74 SGD
Shipped after 2017-12-15
1-0408 622-3788 1PC 1 ER16 SPR 9-10 06401692 45.74 SGD
In stock
- 622-3702 1PC 1 ER16 SPR 5-6 06401613 45.74 SGD
In stock
1-0408 622-3605 1PC 1 ER16 SPR 0.5-1 06401516 55.58 SGD
Shipped after 2017-12-15
1-0408 622-3621 1PC 1 ER16 SPR 1-2 06401534 55.58 SGD
Shipped after 2017-12-15
1-0408 622-3664 1PC 1 ER16 SPR 3-4 06401577 45.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grasping cutting tool
5
From Japan
On 2017-09-02 20:34:58
When using a collet made in China whose price is 1/10 or less, it swings to nearly 0.2 mm (50 mm from the end face of the spindle) When using this, it improved to about 0.015 mm. I wanted you to fall into a run shorter than 10 um There is no complaint because the goods of this time satisfied the accuracy written properly in the specification
This review is about item#6401692.

Related Products