Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

542 Series Display Unit EC Counter

5.00 (1)
Tolerance Decision Output
OK, + NG, over NG (open collector)
Tolerance Decision Display
3-stage LED display (orange, green, red)
Storage Temperature Range (degree c)
Over 10 over 50 (20 over 80% RH non-condensing)
Display Range (mm)
+ / Over 9999.99 / + / over 999.999: maximum
Outer Dimensions (Width W x Height H x Depth D) (mm)
96x48x84.6
Input Method
Preset, display hold (at the time of tolerance judgment output)
Output Type
Digimatic output and tolerance judgment output and is switched by the parameter
Quantization Error
+ / - 1 count
Minimum Displayed Amount (mm)
0.01/0.001
Power
Dedicated AC adapter No.526688
Operating Temperature Range (deg C)
0 over 40 (20 over 80% RH non-condensing)
Weight (g)
150
Accessories
AC adapter / rubber feet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EC-101D 07696482 289.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Display of digital scale
5
From Japan
On 2016-12-21 14:33:23
It's small and easy to install. This time it was mounted on a milling machine and it got better accuracy.
This review is about item#7696482.

Related Products