Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

USB Input Tool

AS ONE Part Number
6-5699-11
Output Specification
USB keyboard signal signal x 1ch (USB2.0)
Input Specification
Digimatic signal x 1ch
Compatible Models
(Requires USB A connector adapter to connect) PDA to have a personal computer USB host function with USB A-type connector
OS Support
Windows98SE/Me/2000/XP/Vista/7
Cable Length (m)
0.9
Power
5V supply from the bus power of the personal computer
Type
USB keyboard signal conversion type
Weight (g)
61 (cable included)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IT-012U 07348555 -
Discontinued
[x]
ADD TO CART

Related Products