Buy more than* S$200* and get FREE SHIPPING

Digimatic External Micrometer

3.75 (4)
Instrumental Error (microm)
+/-2
Battery Life
1.2 years
Functions
Zero set functions automatic power ON/OFF function
Quantization Error
+/-1 count not being included
Minimum Displayed Amount (mm)
0.001
Power
SR44(button form silver oxide cell) 1 piece
Series
293
Measuring Range (mm)
0 - 25
TRUSCO Part Number
238-9118
Specification
Pressure regulator Refractory metal tip on measurement surface
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MDC-25SB 07274416 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Fishing rod production
1
From Japan
On 2013-08-30 10:39:03
On just touch a little, the power supply you want to on and off at will. 10 times malfunction using Half a year has expired guarantee period! Repair and also discarded because it is anxiety.
Dimensional measurement of the mechanical parts
5
From Japan
On 2013-08-27 12:53:26
Compared to the analog memory, a digital display is easy to use and easy to see.
This review is about item#07274416.
It was used in the repair of the machine tool.
4
From Japan
On 2013-07-18 09:26:41
Digital's display was easy to see. It was easy to handle.
This review is about item#07274416.
Inspection and verification of machined parts
5
From Japan
On 2008-07-01 17:55:00
Do not leave the measurement data to the work, with a digital display at this price It has helped us significantly reduce the measurement error and time measurement also
This review is about item#07274416.

Related Products