Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Blade Micrometer BLM-M

5.00 (4)
Minimum Displayed Amount (mm)
0.001
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Blade Thickness (mm) Measurement Depth (mm) Measuring Range (mm) Type TRUSCO Part Number Series Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Blade Thickness (mm) Measurement Depth (mm) Measuring Range (mm) Type TRUSCO Part Number Series Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.4 3 25 to 50 Digital - - -   1PC 1 BLM-50M/0.4T 06845727 -
Discontinued
[x]
1-0809 0.75 6.5 50 to 75 Digital 423-6246 - -   1PC 1 BLM-75M 06845623 -
Discontinued
[x]
1-0809 0.75 6.5 75 to 100 Digital 423-6165 - -   1PC 1 BLM-100M 06845587 -
Discontinued
[x]
1-0809 0.75 6.5 25 to 50 Digital 105-4261 422 -   1PC 1 BLM-50M 06845614 -
Discontinued
[x]
- - - 25 to 55 - - - -   1PC 1 BLM-55QM 86894832 499.99 SGD
Shipped after 2018-05-07
- 0.75 6.5 0 - 25 Digital type 105-4252 422 Digimatic straight blade   1PC 1 BLM-25M 06845596 -
Discontinued
[x]
- 0.4 3 0 - 25 Digital type 105-4279 422 Digimatic straight blade *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BLM-25M/0.4T 06845605 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Confirmation of dimensions of lathe-processed products
5
From Japan
On 2015-09-10 20:55:32
It is cheaper digital display than trader so it is easy to use even for people with presbyopia.
This review is about item#06845596.
Dimension measurement
5
From Japan
On 2015-04-02 16:59:37
It is used frequently in process check. Previously I used a caliper, but with a blade type micrometer it is extremely easy to measure and can be precisely measured.
This review is about item#06845596.
Dimensional inspection
5
From Japan
On 2014-12-04 13:49:24
There is no particular problem. Digital is better than analog readable.
This review is about item#06845596.
Product inspection
5
From Japan
On 2012-12-10 13:14:48
I am satisfied with a solid result.
This review is about item#06845596.

Related Products