Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Sheet Metal Micrometer

2014 TRUSCO Published Page
1-0803
Instrumental Error (microm)
+/-4
Batteries
SR44x1 or silver oxide button battery
Measuring Surface Shape
Plane
Frame Depth (mm)
150
Minimum Displayed Amount (mm)
0.001
Measuring Range (mm)
0 to 25
Type
Digital
Weight (g)
740
TRUSCO Part Number
273-6349
Specification
With pressure regulator. Measurement side is with cemented carbide tip.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PMU150-25MJ 06754675 -
Discontinued
[x]
ADD TO CART

Related Products